T-Tap Disconnect, Insulated, Gender: Female, Nylon

Item #: 0064189

Cat #: 952X-BOTTLE

UPC: 054007084273

$ 0.62 EA
Company wide:
0 in stock
Documents & Guides
T-Tap Disconnect, Insulated, Gender: Female, Material: Nylon, Conductor Range: 18 - 14 AWG, 600V, Color: Blue. Package of 50

Overview

T-Tap Disconnect, Insulated, Gender: Female, Material: Nylon, Conductor Range: 18 - 14 AWG, 600V, Color: Blue. Package of 50

3M(TM) Scotchlok(TM) T-Tap Nylon Insulated Self-Stripping Female QuickSlide Disconnect 952X, 18-14 AWG

Also known as: 054007084273, 952X-BOTTLE, MMM952X

Specifications

Gender: Female
Color: Blue
Material: Nylon
Allowable Gauge Range: 18 - 14
Gender: Female
Material: Nylon
Color: Blue
Allowable Gauge Range: 18 - 14