Female T-Tap Disconnect, Nylon Insulated, 22 - 18 AWG, Purple, 50/Bottle

Item #: 0064187

Cat #: 951X-BOTTLE

UPC: 054007123125

$ 0.62 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Scotchlok(tm) T-tap Nylon Insulated Self-stripping Female Quickslide Disconnect 951x, 22-18 Awg, Purple

Overview

3m(tm) Scotchlok(tm) T-tap Nylon Insulated Self-stripping Female Quickslide Disconnect 951x, 22-18 Awg, Purple

They are designed to connect copper conductors. Each connector is electro-tin plated to resist electrolytic corrosion. They are installed using standard industry tooling. Chamfered ends and an integral center cable stop ensure simplicity and ease of conductor insertion.

Also known as: 054007123125, 951X-BOTTLE, MMM951XBOTTLE

Specifications

Gender: Female
Color: Red
Material: Nylon
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Nylon
Color: Red
Allowable Gauge Range: 22 - 18