Wye Resin Splice Kit, Non-Shielded, 1 kV, 10 per case

Item #: 0064185

Cat #: 90-B1N

UPC: 051128613467

$ 140.19 EA
Company wide:
22 in stock
Documents & Guides
Resin Splice Kit, Wye-Resin, Maximum Conductor: 1/0 AWG (Split Bolt), 2/0 AWG (Crimped), Maximum Run Conductor O.D.: 0.500 - 0.812", Maximum Tap Conductor O.D.: 0.375". Includes Mold Body, Pouring Spout, Electrical Tape 23, 3M Resin.

Overview

Resin Splice Kit, Wye-Resin, Maximum Conductor: 1/0 AWG (Split Bolt), 2/0 AWG (Crimped), Maximum Run Conductor O.D.: 0.500 - 0.812", Maximum Tap Conductor O.D.: 0.375". Includes Mold Body, Pouring Spout, Electrical Tape 23, 3M Resin.

3M™ Scotchcast™ Wye Resin Splice Kit 90-B1N, 0 - 600 V, 10 per case, is designed for insulating and sealing wye splices for compression tap connectors on power cables rated up to 1 kV. It is designed to accommodate both the split bolt and crimped conductors.

Also known as: 051128613467, 90-B1N, MMM90B1N

Specifications

Allowable Gauge Range: 1/0
Allowable Gauge Range: 1/0