Wye-Resin Splice Kit, Max 8 AWG (Split Bolt), 4 AWG (Crimped)

Item #: 0064179

Cat #: 85-10

UPC: 054007118466

$ 67.38 EA
Company wide:
0 in stock
Documents & Guides
Resin Splice Kit, Multi-Mold, 600V, Maximum Conductor: 8 AWG (Split Bolt), 4 AWG (H & C Tap Compression). Kit Includes: Mold Body, Sealing Mastic, Scotchcast Resin 4 and Adhesive Film Strip.

Overview

Resin Splice Kit, Multi-Mold, 600V, Maximum Conductor: 8 AWG (Split Bolt), 4 AWG (H & C Tap Compression). Kit Includes: Mold Body, Sealing Mastic, Scotchcast Resin 4 and Adhesive Film Strip.

3M™ Scotchcast™ 85 Series Multi-Mold Resin Splice Kit includes a flexible film plastic mold, electrical insulating resin 2104, pressure-sensitive adhesive film sealing strip and a comprehensive instruction booklet. Using split bolts, H-tap or C-tap compression connectors, it provides inline, wye, X, butt and dead-end splice configurations. It has a flexible film plastic mold with a built-in porous spacer web for ensuring proper thickness of insulating compound. The splice kit is perfect for direct burial applications, underground systems, joining of cable reel ends, cable failures and dig-ins. RoHS 2011/65/EU Compliant‎.

Also known as: 054007118466, 85-10, MMM8510

Specifications

Allowable Gauge Range: 8 - 4
Allowable Gauge Range: 8 - 4