8445-7.5 COLD SHRINK SILICONE INSULATOR

Item #: 0064178

Cat #: 8445-7.5

UPC: 054007094838

$ 36.26 EA
Company wide:
0 in stock
Documents & Guides
3MÖ 8440 Series Cold Shrink Silicone Insulator is an insulating sleeve that is specially formulated from high temperature silicone rubber for moisture protection. It maintains resiliency and pressure, even after years of aging and exposure. This insulator ensures top moisture sealing for medium voltage, air insulated connectors and lugs. It offers resistance against acids, alkalis, fluid splashes, ozone, ultraviolet light and fire. This insulator is ideal for use in sheath repairs and electrical aircraft cables and it provides insulation for inline conductor transition connectors. RoHS 2011/65/EU Compliant.

Overview

3MÖ 8440 Series Cold Shrink Silicone Insulator is an insulating sleeve that is specially formulated from high temperature silicone rubber for moisture protection. It maintains resiliency and pressure, even after years of aging and exposure. This insulator ensures top moisture sealing for medium voltage, air insulated connectors and lugs. It offers resistance against acids, alkalis, fluid splashes, ozone, ultraviolet light and fire. This insulator is ideal for use in sheath repairs and electrical aircraft cables and it provides insulation for inline conductor transition connectors. RoHS 2011/65/EU Compliant.

3MÖ 8440 Series Cold Shrink Silicone Insulator is an insulating sleeve that is specially formulated from high temperature silicone rubber for moisture protection. It maintains resiliency and pressure, even after years of aging and exposure. This insulator ensures top moisture sealing for medium voltage, air insulated connectors and lugs. It offers resistance against acids, alkalis, fluid splashes, ozone, ultraviolet light and fire. This insulator is ideal for use in sheath repairs and electrical aircraft cables and it provides insulation for inline conductor transition connectors. RoHS 2011/65/EU Compliant.

Also known as: 054007094838, 8445-7.5, MMM844575

Specifications

Material: Silicone
Volts AC: 1kV
Color: Gray
Length: 6.200 in
Allowable Gauge Range: 2 - 1
Material: Silicone
Color: Gray
Allowable Gauge Range: 2 - 1
Volts AC: 1kV
Length: 6.200 in