Low Voltage Splice, 500 - 800 MCM, 18" Tube, 14" Max Connector Length

Item #: 0064177

Cat #: 8428-18

UPC: 054007344612

$ 167.31 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 500 MCM - 800 MCM, Insulation Diameter Range: 0.95" - 1.94", Relaxed Tube Length: 18.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

Overview

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 500 MCM - 800 MCM, Insulation Diameter Range: 0.95" - 1.94", Relaxed Tube Length: 18.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal. 

Also known as: 054007344612, 8428-18, MMM842818

Specifications

Color: Black
Volts AC: 600
Length: 18 in
Material: Rubber
Allowable Gauge Range: 500 - 800
Color: Black
Length: 18 in
Allowable Gauge Range: 500 - 800
Volts AC: 600
Material: Rubber