Cold Shrink, 250 to 400 MCM, 16", Black

Item #: 0064175

Cat #: 8427-16

UPC: 054007344605

$ 104.24 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 250 - 400 MCM, Insulation Diameter: 0.69" - 1.38", Relaxed Tube Length: 16.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

Overview

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 250 - 400 MCM, Insulation Diameter: 0.69" - 1.38", Relaxed Tube Length: 16.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

3M™ 8420 Connector Insulator is designed for use on all solid dielectric insulated wires and cable splices. This cold shrink insulator offers moisture-tight sealing while maintaining its prolonged resiliency and pressure. It is ideal for insulating secondary splices, direct-buried or submersible, dig-in repairs and physical protection of high-voltage, air-insulated connectors or lugs. ANSI Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007344605, 8427-16, MMM842716

Specifications

Volts AC: 1kV
Color: Black
Material: Rubber
Length: 16 in
Allowable Gauge Range: 250 - 400
Volts AC: 1kV
Material: Rubber
Allowable Gauge Range: 250 - 400
Color: Black
Length: 16 in