
$ 50.06 EA
Company wide:
0
in stock
Documents & Guides
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 10 AWG - 1/0 AWG, Insulation Diameter Range: 0.10" - 0.82", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.
Overview
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 10 AWG - 1/0 AWG, Insulation Diameter Range: 0.10" - 0.82", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.
3M™ 8420 Connector Insulator is designed for use on all solid dielectric insulated wires and cable splices. This cold shrink insulator offers moisture-tight sealing while maintaining its prolonged resiliency and pressure. It is ideal for insulating secondary splices, direct-buried or submersible, dig-in repairs and physical protection of high-voltage, air-insulated connectors or lugs. ANSI Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007423904, 8424-8, MMM84248
Specifications
| Volts AC: | 1kV |
| Color: | Black |
| Length: | 8 in |
| Allowable Gauge Range: | 10 - 1/0 |
| Volts AC: | 1kV |
| Length: | 8 in |
| Color: | Black |
| Allowable Gauge Range: | 10 - 1/0 |