
FLOOR BOX SG SINGLE RECPT NICKEL
Item #: 0064168
Cat #: FB1-TR-SR-N
UPC: 785007108774
$ 92.22 EA
Company wide:
0
in stock
Documents & Guides
WIREMOLD
Overview
WIREMOLD
Also known as: 785007108774, FB1-TR-SR-N, PASFB1TRSRN
Specifications
| Material: | Thermoplastic |
| Width: | 2.125 in |
| Height: | 4.500 in |
| Depth: | 1.250 in |
| Material: | Thermoplastic |
| Height: | 4.500 in |
| Width: | 2.125 in |
| Depth: | 1.250 in |