
Flexible Power Cable Inline Splicing Kit, Diameter: 0.80 - 1.20"
Item #: 0064159
Cat #: 82-F2
UPC: 051128591772
$ 250.77 EA
Company wide:
0
in stock
Documents & Guides
Flexible Power Cable Inline Splicing Kit, Diameter: 0.80 - 1.20 Inch, Rated 1kV/5kV, 2/0 - 4/0 AWG, For Use With Non-Shielded Single/Multiple Conductor Portable Ca
Overview
Flexible Power Cable Inline Splicing Kit, Diameter: 0.80 - 1.20 Inch, Rated 1kV/5kV, 2/0 - 4/0 AWG, For Use With Non-Shielded Single/Multiple Conductor Portable Ca
3M™ 82-F Series Resin Compression Inline Cable Splice Kit is designed for inline splicing on non-shielded portable power cables and cords. This wet/dry flexible power cable splice kit is suitable for use on single- and multi-conductor cables, depending on the voltage rating. This kit is based on flame-retardant compound 2130 for moisture sealing, toughness and flexibility.
Also known as: 051128591772, 82-F2, MMM82F2
Specifications
| Size: | 0.80 - 1.20 in |
| Allowable Gauge Range: | 2/0 - 3/0 |
| Volts AC Range: | 1k - 5k |
| Size: | 0.80 - 1.20 in |
| Volts AC Range: | 1k - 5k |
| Allowable Gauge Range: | 2/0 - 3/0 |