
In-line Resin Splicing Kit, Non-Shielded, 5KV, 6 to 1/0 AWG
Item #: 0064158
Cat #: 82-F1
UPC: 051128591765
$ 62.74 EA
Clearance
Price good while supplies last
Company wide:
25
in stock
Documents & Guides
In-line Resin Splicing Kit, Non-Shielded, Conductor Range: 6 to 1/0 AWG, Maximum Conductor O.D.:0.80 Inch, Minum Conductor O.D.: 0.25 Inch, For use with 1 kV to 5 kV Non-Shielded Conductors.
Overview
In-line Resin Splicing Kit, Non-Shielded, Conductor Range: 6 to 1/0 AWG, Maximum Conductor O.D.:0.80 Inch, Minum Conductor O.D.: 0.25 Inch, For use with 1 kV to 5 kV Non-Shielded Conductors.
3M™ 82-F Series Resin Compression Inline Cable Splice Kit is designed for inline splicing on non-shielded dry and wet portable power cables and cords. This kit is suitable for use on single- and multi-conductor cables, depending on the voltage rating. This kit is based on flame-retardant compound 2130 for moisture sealing, toughness and flexibility.
Also known as: 051128591765, 82-F1, MMM82F1
Specifications
| Allowable Gauge Range: | 6 - 1/0 |
| Volts AC Range: | 1k - 5k |
| Diameter Range: | 0.250 - 0.800 in |
| Allowable Gauge Range: | 6 - 1/0 |
| Diameter Range: | 0.250 - 0.800 in |
| Volts AC Range: | 1k - 5k |