Fire and Electric Arc Proofing Tape, 3" x 20"

Item #: 0064146

Cat #: 77B-3X20FT

UPC: 051128603338

$ 39.95 EA
Company wide:
0 in stock
Documents & Guides
Fire and Electric Arc Proofing Tape, Scotch, Unprinted. 3" Width, 20' Length. Thickness: 30 mils. Color: Black.

Overview

Fire and Electric Arc Proofing Tape, Scotch, Unprinted. 3" Width, 20' Length. Thickness: 30 mils. Color: Black.

With over 60,000 products, 3M™ delivers science-based performance and extraordinary outcomes across almost any industry you can imagine. From harnesses to abrasives, 3M has what you need to get the job done.

Also known as: 051128603338, 77B-3X20FT, MMM773X20FT, FIRE TAPE

Specifications

Width: 3 in
Color: Black
Length: 20 ft
Material: Rubber
Family / Style: 77 Series
Width: 3 in
Length: 20 ft
Family / Style: 77 Series
Color: Black
Material: Rubber