2
more

Fire and Electric Arc Proofing Tape, 1-1/2" x 20'
Item #: 0064145
Cat #: 77B-1.5X20FT
UPC: 051128603321
$ 21.96 EA
Company wide:
0
in stock
Documents & Guides
Fire and Electric Arc Proofing Tape, Scotch, Unprinted. Size: 1-1/2" Width, 20' Length. Thickness: 30 mils. Color: Black.
Overview
Fire and Electric Arc Proofing Tape, Scotch, Unprinted. Size: 1-1/2" Width, 20' Length. Thickness: 30 mils. Color: Black.
Protects cable from arc and fire until limiting devices can interrupt faulted circuit. Use on high-energy cables that are within 18" of other high energy cables.
Also known as: 051128603321, 77B-1.5X20FT, MMM77112X20FT
Specifications
| Width: | 1 1/2 in |
| Color: | Black |
| Length: | 20 ft |
| Material: | Rubber |
| Family / Style: | 77 Series |
| Width: | 1 1/2 in |
| Length: | 20 ft |
| Family / Style: | 77 Series |
| Color: | Black |
| Material: | Rubber |