Inline Splice Kit, 22 - 18 AWG, Diameter 0.500 - 1.00", Rated 1000V

Item #: 0064143

Cat #: 72-N4

UPC: 054007106296

$ 522.87 EA
Company wide:
0 in stock
Inline Splice Kit, Scotchcast™, 22 - 18 AWG, Diameter 0.500 - 1.00 Inch, Rated 1000 Volt, For Use With Shielded Cables and Direct Burial Applications.

Overview

Inline Splice Kit, Scotchcast™, 22 - 18 AWG, Diameter 0.500 - 1.00 Inch, Rated 1000 Volt, For Use With Shielded Cables and Direct Burial Applications.

3M™ Scotchcast™ 72-N Series Inline Splice Kit includes a 2-part translucent mold body, electrical insulating and sealing compound 2104, 2 pour spouts, Scotch® rubber splicing tape 23, non-conductive abrasive cloth, jumper wire and instructions. Tape 23 helps in sealing collars or splice body ends, and the jumper wire with clips offers solderless shield continuity on shielded cables. RoHS 2011/65/EU Compliant‎.

Also known as: 054007106296, 72-N4, MMM72N4

Specifications

Volts AC: 1kV
Allowable Gauge Range: 22 - 18
Volts AC: 1kV
Allowable Gauge Range: 22 - 18