Inline Splice Kit, 22 - 18 AWG, Diameter 0.500 - 1.00", Rated 1000V

Item #: 0064142

Cat #: 72-N3

UPC: 054007106272

$ 272.00 EA
Company wide:
0 in stock
Inline Splice Kit, Scotchcast™, 22 - 18 AWG, Diameter 0.500 - 1.00 Inch, Rated 1000 Volt, For Use With Shielded Cables and Direct Burial Applications.

Overview

Inline Splice Kit, Scotchcast™, 22 - 18 AWG, Diameter 0.500 - 1.00 Inch, Rated 1000 Volt, For Use With Shielded Cables and Direct Burial Applications.

3M™ Scotchcast™ 72 N Series Inline Splice Kit is a 1 kV rated, rigid body splice designed to join signal and control cables. It fits shielded or unshielded constructions of plastic or rubber jacketed cables. It is perfect for inline splicing of shielded or unshielded cables, underground systems, joining of cable reel ends, direct burial applications, repair of cable failures and dig ins.

Also known as: 054007106272, 72-N3, MMM72N3

Specifications

Volts AC: 1kV
Allowable Gauge Range: 22 - 18
Volts AC: 1kV
Allowable Gauge Range: 22 - 18