72-N2 SPLICE, 10KIT/CTN

Item #: 0064141

Cat #: 72-N2

UPC: 054007106258

$ 154.42 EA
Company wide:
0 in stock
3MÖ ScotchcastÖ 72 N Series Inline Splice Kit is a 1 kV rated, rigid body splice designed to join signal and control cables. It fits shielded or unshielded constructions of plastic or rubber jacketed cables. It is perfect for inline splicing of shielded or unshielded cables, underground systems, joining of cable reel ends, direct burial applications, repair of cable failures and dig ins.

Overview

3MÖ ScotchcastÖ 72 N Series Inline Splice Kit is a 1 kV rated, rigid body splice designed to join signal and control cables. It fits shielded or unshielded constructions of plastic or rubber jacketed cables. It is perfect for inline splicing of shielded or unshielded cables, underground systems, joining of cable reel ends, direct burial applications, repair of cable failures and dig ins.

3MÖ ScotchcastÖ 72 N Series Inline Splice Kit helps in sealing collars or splice body ends, and the jumper wire with clips offers solderless shield continuity on shielded cables. RoHS 2011/65/EU Compliant?.

Also known as: 054007106258, 72-N2, MMM72N2, resin tube splice, resin tube

Specifications

Volts AC: 1kV
Allowable Gauge Range: 22 - 18
Diameter Range: 0.5 - 1.0 in
Volts AC: 1kV
Diameter Range: 0.5 - 1.0 in
Allowable Gauge Range: 22 - 18