Glass Cloth Tape 3/4" X 66'

Item #: 0064133

Cat #: 69-3/4"x66'

UPC: 054007099109

$ 42.32 EA
Company wide:
80 in stock
Glass Cloth Electrical Tape, Scotch, Unprinted. Size: 3/4" Width, 66' Length. Thickness: 69-7 mils. Temperature Rating: 356°F. Color: White.

Overview

Glass Cloth Electrical Tape, Scotch, Unprinted. Size: 3/4" Width, 66' Length. Thickness: 69-7 mils. Temperature Rating: 356°F. Color: White.

Scotch® Glass Cloth Electrical Tape 69 features a pressure sensitive, high temperature, thermosetting, silicone adhesive that offers excellent bonding once adhered. This conformable tape has a glass cloth backing that resists rotting and shrinking while providing excellent stability. It withstands a temperature range of 32 to 392 °F (0 to 200 °C). UL Listed, Mil I 19166C, CSA Certified and ‎RoHS 2011/65/EU Compliant.

Also known as: 054007099109, 69-3/4"x66', MMM6934X66, heat tape

Specifications

Length: 66 ft
Width: 3/4 in
Material: Fiber
Color: White
Length: 66 ft
Material: Fiber
Width: 3/4 in
Color: White