8" Heavy Duty Long-Nose Pliers w/ Side Cutter, Stripper, &

Item #: 0064123

Cat #: LNP8S

UPC: 032886944116

$ 64.41 EA
Company wide:
0 in stock
Documents & Guides
8" Heavy Duty Long-Nose Pliers w/ Side Cutter, Stripper, & Comfort Grip Handles

Overview

8" Heavy Duty Long-Nose Pliers w/ Side Cutter, Stripper, & Comfort Grip Handles

Southwire LNP8S, 8 Inch Long Nose Pliers

Also known as: 032886944116, LNP8S, SWCLNP8S

Specifications

Type: Pliers, Long Nose Pliers, Side Cutting Pliers
Length: 8 in
Standards: California Proposition 65
Type: Pliers, Long Nose Pliers, Side Cutting Pliers
Standards: California Proposition 65
Length: 8 in