LONG-NOSE PLIERS

Item #: 0064122

Cat #: LNP7D

UPC: 032886942129

$ 15.49 EA
Clearance
Price good while supplies last
Company wide:
66 in stock
Documents & Guides
MXI LNP7D 7" LONG-NOSE PLIERS

Overview

MXI LNP7D 7" LONG-NOSE PLIERS

7" Long-Nose Pliers w/ Side Cutter & Dipped Handles

Also known as: 032886942129, LNP7D, SWCLNP7D

Specifications

Type: Long Nose Pliers
Size: 7
Standards: California Proposition 65
Type: Long Nose Pliers
Standards: California Proposition 65
Size: 7