3M™ Scotchcast™ Cold Shrink Inline Splice Kits 5760 Series

Item #: 0064117

Cat #: 5762

UPC: 051128591703

$ 5643.95 EA
Company wide:
0 in stock
3M™ 5760 Series Cold Shrink Inline Splice Kit with 2131 compound, is designed for splicing shielded, 5/8 to 15 kV armored or non armored cables. It is used in cable trays, junction boxes and cable racks/hangers, as well as aerial and wet or dry locations.

Overview

3M™ 5760 Series Cold Shrink Inline Splice Kit with 2131 compound, is designed for splicing shielded, 5/8 to 15 kV armored or non armored cables. It is used in cable trays, junction boxes and cable racks/hangers, as well as aerial and wet or dry locations.

3M™ 5760 Series Cold Shrink Inline Splice Kits contain a resin that constructs a tough replacement for cable armor and/or a jacket. The cold shrink insulators offer electrical insulation while the tapes provide electrical shielding. The flexible jacketing resin helps the splice to bend easily with the cable and is suitable for cable tray bends. The resin is self curing, resists abrasion and moisture. RoHS 2011/65/EU Compliant.

Also known as: 051128591703, 5762, MMM5762

Specifications

Allowable Gauge Range: 750
Volts AC Range: 5kV - 15kV
Allowable Gauge Range: 750
Volts AC Range: 5kV - 15kV