3M™ Scotchcast™ Cold Shrink Inline Splice Kits 5760 Series
Item #: 0064116
Cat #: 5761
UPC: 051128591727
$ 3833.88 EA
Company wide:
0
in stock
Documents & Guides
3M™ 5760 Series Cold Shrink Inline Splice Kit with 2131 compound, is designed for splicing shielded, 5/8 to 15 kV armored or non armored cables. It is used in cable trays, junction boxes and cable racks/hangers, as well as aerial and wet or dry locations.
Overview
3M™ 5760 Series Cold Shrink Inline Splice Kit with 2131 compound, is designed for splicing shielded, 5/8 to 15 kV armored or non armored cables. It is used in cable trays, junction boxes and cable racks/hangers, as well as aerial and wet or dry locations.
3M™ 5760 Series Cold Shrink Inline Splice Kits contain a resin that constructs a tough replacement for cable armor and/or a jacket. The cold shrink insulators offer electrical insulation while the tapes provide electrical shielding. The flexible jacketing resin helps the splice to bend easily with the cable and is suitable for cable tray bends. The resin is self curing, resists abrasion and moisture. RoHS 2011/65/EU Compliant.
Also known as: 051128591727, 5761, MMM5761
Specifications
| Allowable Gauge Range: | 2 - 3/0 |
| Volts AC Range: | 5kV - 15kV |
| Allowable Gauge Range: | 2 - 3/0 |
| Volts AC Range: | 5kV - 15kV |