3M™ Scotchcast™ Cold Shrink Inline Splice Kits 5750 Series

Item #: 0064114

Cat #: 5752

UPC: 051128591680

$ 2086.96 EA
Company wide:
0 in stock
Documents & Guides
3M™ 5750 Series Cold Shrink Resin Splice Kit with flame retardant compound 2131 is designed for non shielded, armored or non armored solid dielectric cables. This kit is suitable for use with cable trays, junction boxes, weather exposed, aerial and wet or dry locations. This kit is used with 10000 and 20000 Series aluminum or copper inline compression connectors.

Overview

3M™ 5750 Series Cold Shrink Resin Splice Kit with flame retardant compound 2131 is designed for non shielded, armored or non armored solid dielectric cables. This kit is suitable for use with cable trays, junction boxes, weather exposed, aerial and wet or dry locations. This kit is used with 10000 and 20000 Series aluminum or copper inline compression connectors.

3M™ 5750 Series Cold Shrink Resin Splice Kit includes cable repair spacer webs, cold shrink insulator assemblies, electrical semi conducting tape 13, Scotch® linerless rubber splicing tape 130C and more. The kit uses a flame retardant compound 2131 for replacing cable armor and/or jackets and insulators for electrical insulation. It is rated for 1 to 5 kV rated applications. The semi flexible resin jacket offers resistance to abrasion and moisture. This kit is perfect for inline splicing and is used with solid dielectric cables. RoHS 2011/65/EU Compliant? and MSHA Approved.

Also known as: 051128591680, 5752, MMM5752

Specifications

Allowable Gauge Range: 1/0 - 350
Volts AC Range: 1k - 5k
Allowable Gauge Range: 1/0 - 350
Volts AC Range: 1k - 5k