Scotch® Tape Shielded Cable Splice Kit 5700 Series

Item #: 0064110

Cat #: 5717

UPC: 054007120308

$ 1684.90 EA
Company wide:
0 in stock
Documents & Guides
Scotch® Splice Kit 5717 provides inline and tee splicing. It is suitable for use on 5 to 15 kV tape shield, wire shield or UniShield® cables with aluminum or copper conductors.

Overview

Scotch® Splice Kit 5717 provides inline and tee splicing. It is suitable for use on 5 to 15 kV tape shield, wire shield or UniShield® cables with aluminum or copper conductors.

Scotch® Splice Kit 5717 includes 2 rolls Scotch® Electrical Semi Conducting Tape 13 (3/4 in x 15 ft), 3 rolls Scotch® Super 33+™ Vinyl Electrical Tape (3/4 in x 66 ft), 10 rolls Scotch® Linerless Rubber Splicing Tape 130C (3/4 in x 30 ft), a coil of Scotch® Electrical Grounding Braid 25 and 3 rolls of Scotch® Electrical Shielding Tape 24 (1 in x 15 ft) . The kit provides a moisture seal construction. OSHA Approved. It also contains 3 solvent saturated cleaning pads and instructions.

Also known as: 054007120308, 5717, MMM5717

Specifications

No Specifications Available