Scotch® Tape Termination Kit 5700 Series

Item #: 0064107

Cat #: 5701

UPC: 054007112488

$ 483.53 EA
Company wide:
0 in stock
Documents & Guides
Scotch® Termination Kit 5701 includes sufficient materials to make 3 terminations. This kit is designed to terminate solid dielectric shielded power cables with tape shield, wire shield, UniShield® and concentric neutral construction in weather protected areas.

Overview

Scotch® Termination Kit 5701 includes sufficient materials to make 3 terminations. This kit is designed to terminate solid dielectric shielded power cables with tape shield, wire shield, UniShield® and concentric neutral construction in weather protected areas.

Scotch® Termination Kit 5701 includes 1 roll of Scotch® Electrical Semi-Conducting Tape 13 (3 in x 6 ft), 1 roll of Scotch® Linerless Rubber Splicing Tape 130C (3/4 in x 30 ft), 1 roll of Scotch® Super 33+™ Vinyl Electrical Tape (3/4 in x 44 ft), 1 roll of Scotch® Electrical Stress Control Tape 2220 (3/4 in x 15 ft) and 3 mechanical ground straps. It also contains 3 solvent-saturated cleaning pads, a strip of aluminum oxide abrasive cloth and instructions. IEEE Approved. Conductor Size Range for · 5 kV: 8-4/0 AWG · 8 kV: 8-4/0 AWG · 15 kV: 8-4/0 AWG

Also known as: 054007112488, 5701, MMM5701

Specifications

Allowable Gauge Range: 8 - 4/0
Allowable Gauge Range: 8 - 4/0