Insulation Displacement Connector, Dual Element, 18 - 14 AWG

Item #: 0064106

Cat #: 567-POUCH

UPC: 054007148876

$ 0.93 EA
Company wide:
5,900 in stock
Insulation Displacement Connector, Dual Element Connection, Flame Retardant, Tap Wire Range: 18 - 14 AWG, Run Wire Range: 12 - 10 AWG. Package of 100. ** this is not CSA certified as of 10/23/2025**

Overview

Insulation Displacement Connector, Dual Element Connection, Flame Retardant, Tap Wire Range: 18 - 14 AWG, Run Wire Range: 12 - 10 AWG. Package of 100. ** this is not CSA certified as of 10/23/2025**

3M™ Scotchlok™ 567 IDC Run or Tap Connector electrically connects a tap wire to a run (through) wire while insulating the connection. The connector is polypropylene-insulated and self-stripping. It is 600V-rated for building wire and 1000V-rated for signs, fixtures and luminaires. 3M™ Scotchlok™ 567 IDC Run or Tap Electrical Connector provides a dual-element connection. This connector is suitable for control circuit wiring, fixture wiring, appliance wiring, signal and PA systems and automotive/boat/RV wiring. The connector withstands temperatures of 221 degrees F (105 degrees C). UL Listed, , RoHS 2011/65/EU Compliant.

Also known as: 054007148876, 567-POUCH, MMM567POUCH, Diapers, suitcase, Quick Connect, Tap and run, scotch lock, suitecase, Suitcase connector, scotchlock

Specifications

Color: Brown
Volts AC: 600
Allowable Gauge Range: 18 - 12
Color: Brown
Allowable Gauge Range: 18 - 12
Volts AC: 600