Cold Shrink Termination Kit-Skirted, 3 Terminations/Kit

Item #: 0064101

Cat #: 5635K

UPC: 054007122579

$ 1413.98 EA
Company wide:
0 in stock
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 350 MCM - 750 MCM @ 5 kV, 250 MCM - 600 MCM @ 8 kV, 2/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range: 1.00 - 1.60". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 350 MCM - 750 MCM @ 5 kV, 250 MCM - 600 MCM @ 8 kV, 2/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range: 1.00 - 1.60". For use with Shielded Cables. Kit makes (3) Terminations.

3M™ Cold Shrink QT-II 5630K Series Termination Kit includes three 4-skirt, 1-piece terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric-constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 15kV. 3M™ Cold Shrink QT-II 5630K Series Termination Kit is designed for terminating medium voltage power cables in outdoor applications. When the 4-skirt terminal's core is unwound, it shrinks over the cable and ensures a leak-proof, ideal fit. The track-resistant, silicone rubber insulation of the termination offers a long-lasting service life. IEEE Standard 48 Approved for Class 1 terminations.

Also known as: 054007122579, 5635K, MMM5635K

Specifications

Color: Black
Allowable Gauge Range: 350 - 750
Volts AC Range: 5k - 8k
Color: Black
Volts AC Range: 5k - 8k
Allowable Gauge Range: 350 - 750