6" Long-Nose Pliers w/ Side Cutter & Dipped Handles

Item #: 0064098

Cat #: LNP6D

UPC: 032886911002

Company wide:
0 in stock
Documents & Guides
6" Long-Nose Pliers w/ Side Cutter & Dipped Handles

Overview

6" Long-Nose Pliers w/ Side Cutter & Dipped Handles

6" Long-Nose Pliers w/ Side Cutter & Dipped Handles

Also known as: 032886911002, LNP6D, SWCLNP6D

Specifications

Type: Pliers, Long Nose Pliers, Side Cutting Pliers
Length: 6 in
Standards: California Proposition 65
Type: Pliers, Long Nose Pliers, Side Cutting Pliers
Standards: California Proposition 65
Length: 6 in