Cold Shrink QT-II Termination Kit, 5 - 15 kV, Silicone Rubber

Item #: 0064097

Cat #: 5625K

UPC: 051128608937

$ 992.92 EA
Company wide:
0 in stock
Cold Shrink QT-II Termination Kit, 5 - 15 kV, 1.090 - 1.800 Cable Insulation Range, 600 - 1500 MCM at 5/8 kV, 500 - 1250 MCM at 8/15 kV, 350 - 1000 MCM at 15 kV, 11 Inch Length, Silicone Rubber, 3 Single Phase Terminations per Kit, For Use With Tape Shield, Wire Shield and UniShield® Power Cables

Overview

Cold Shrink QT-II Termination Kit, 5 - 15 kV, 1.090 - 1.800 Cable Insulation Range, 600 - 1500 MCM at 5/8 kV, 500 - 1250 MCM at 8/15 kV, 350 - 1000 MCM at 15 kV, 11 Inch Length, Silicone Rubber, 3 Single Phase Terminations per Kit, For Use With Tape Shield, Wire Shield and UniShield® Power Cables

3M™ Cold Shrink QT II 5620K & 5630K Series Termination Kits are designed for terminating solid dielectric shielded, medium voltage power cables. The QT II termination uses high dielectric constant (High K) stress control tube insulated with a UV stable, track resistant, silicone insulator. The track resistant, hydrophobic propertities of the silicone rubber minimize leakage currents. Meets the requirements of IEEE Standard 48, for Class 1 for outdoor, weather exposed environments.

Also known as: 051128608937, 5625K, MMM5625K

Specifications

Material: Silicone Rubber
Allowable Gauge Range: 350 - 1000, 600 - 1500, 500 - 1250
Volts AC Range: 5kV - 15kV
Diameter Range: 1.09 - 1.80 in
Material: Silicone Rubber
Volts AC Range: 5kV - 15kV
Allowable Gauge Range: 350 - 1000, 600 - 1500, 500 - 1250
Diameter Range: 1.09 - 1.80 in