Cold Shrink, 1 AWG to 250 MCM

Item #: 0064094

Cat #: 5623K

UPC: 051128608913

$ 743.57 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 2/0 AWG - 250 MCM @ 5 kV, 1/0 AWG - 4/0 AWG @ 8 kV, 1 AWG - 3/0 AWG @ 15 kV, Cable Diameter Range: 0.56 - 0.87". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 2/0 AWG - 250 MCM @ 5 kV, 1/0 AWG - 4/0 AWG @ 8 kV, 1 AWG - 3/0 AWG @ 15 kV, Cable Diameter Range: 0.56 - 0.87". For use with Shielded Cables. Kit makes (3) Terminations.

Industry standard mounting plate with easy access mounting holes Designed for HVAC and refrigeration equipment operation and control 3 pole, 60 amp, non-reversing, definite purpose contactor, 480V AC coil, industry standard mounting plate

Also known as: 051128608913, 5623K, MMM5623K

Specifications

Volts AC: 15kV, 8kV, 5kV
Color: Black
Allowable Gauge Range: 1 - 250
Volts AC: 15kV, 8kV, 5kV
Allowable Gauge Range: 1 - 250
Color: Black