Insulation Displacement Connector, Dual Element, 12 - 10 AWG

Item #: 0064089

Cat #: 562-BOX

UPC: 054007110323

$ 0.67 EA
Company wide:
4,300 in stock
Insulation Displacement Connector, Run & Tap Splicing, Flame Retardant, Wire Range: 12 - 10 AWG. Package of 100.

Overview

Insulation Displacement Connector, Run & Tap Splicing, Flame Retardant, Wire Range: 12 - 10 AWG. Package of 100.

3M™ Scotchlok™ 562 IDC Double Run or Tap Electrical Connector electrically connects a tap wire to a run (through) wire while insulating the connection. The connector insulation is manufactured from polypropylene and self-stripping. It is 600V-rated for building wire and 1000V-rated for signs, fixtures and luminaires.

Also known as: 054007110323, 562-BOX, MMM562POUCH, Diapers, scotch locks

Specifications

Material: Polypropylene
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Polypropylene
Color: Yellow
Volts AC: 600
Allowable Gauge Range: 12 - 10