Insulation Displacement Conn, Dual Element, 18 - 14 AWG, Limited Quantities Available

Item #: 0064085

Cat #: 560-BULK

UPC: 054007008408

$ 0.24 EA
Company wide:
0 in stock
Documents & Guides
Insulation Displacement Connector, Dual Element, 18 - 14 AWG, Bulk, Limited Quantities Available

Overview

Insulation Displacement Connector, Dual Element, 18 - 14 AWG, Bulk, Limited Quantities Available

3M™ Scotchlok™ 560 IDC Double Run or Tap Connector electrically connects a tap wire to a run (through) wire while insulating the connection. This connector insulation is manufactured from polypropylene and is ideal for tap or parallel splicing. It is 600V-rated for building wire and 1000V-rated for signs, fixtures and luminaires. It withstands temperatures of 221 degrees F (105 degrees C).

Also known as: 054007008408, 560-BULK, MMM560BULK

Specifications

Color: Light Blue
Volts AC: 600
Allowable Gauge Range: 18 - 14
Color: Light Blue
Allowable Gauge Range: 18 - 14
Volts AC: 600