3M™ Scotchlok™ IDC Connector 560 & 560B

Item #: 0064084

Cat #: 560-POUCH

UPC: 054007008392

$ 0.37 EA
Company wide:
2,200 in stock
Documents & Guides
3M™ Scotchlok™ Insulation Displacement Connector 560/560B is a double run or tap connector for tap or parallel splicing. It is suitable for general purpose electrical connections on an auto, boat, van or trailer. Polypropylene insulated, self stripping and flame retardant.

Overview

3M™ Scotchlok™ Insulation Displacement Connector 560/560B is a double run or tap connector for tap or parallel splicing. It is suitable for general purpose electrical connections on an auto, boat, van or trailer. Polypropylene insulated, self stripping and flame retardant.

3M™ Scotchlok™ Insulation Displacement Connector 560/560B is 600V rated for building wire and 1000V rated for signs, fixtures and luminaires. It withstands temperatures of 221 degrees F (105 degrees C). UL Listed and RoHS 2011/65/EU Compliant.

Also known as: 054007008392, 560-POUCH, MMM560POUCH, scotch locks, diapers, Vampire clips

Specifications

Color: Light Blue
Volts AC: 600
Allowable Gauge Range: 18 - 14
Color: Light Blue
Allowable Gauge Range: 18 - 14
Volts AC: 600