Insulation Displacement Connector, Dual Element, 22-16 AWG

Item #: 0064083

Cat #: 558-POUCH

UPC: 054007148616

$ 0.73 EA
Company wide:
800 in stock
Documents & Guides
Insulation Displacement Connector, Dual Element, 22-16 AWGInsulation Displacement Connector, Flame Retardant, Wire Range: 22 - 16 AWG. Package of 100.

Overview

Insulation Displacement Connector, Dual Element, 22-16 AWGInsulation Displacement Connector, Flame Retardant, Wire Range: 22 - 16 AWG. Package of 100.

3M™ Scotchlok™ 558 IDC Run or Tap Electrical Connector is color-coded for quick and easy identification of the wire size required. This connector is suitable for control circuit wiring, fixture wiring, appliance wiring, signal and PA systems and automotive/boat/RV wiring. The connector withstands temperatures of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007148616, 558-POUCH, MMM558POUCH, diapers

Specifications

Color: Red
Material: Polypropylene
Volts AC: 600
Allowable Gauge Range: 22 - 16
Color: Red
Volts AC: 600
Material: Polypropylene
Allowable Gauge Range: 22 - 16