Insulation Displacement Connector, Dual Element, 22-16 AWG

Item #: 0064082

Cat #: 557-POUCH

UPC: 054007214946

$ 0.63 EA
Company wide:
100 in stock
Documents & Guides
Insulation Displacement Connector, Dual Element Connection, Flame Retardant, Wire Range: 22 - 16 AWG. Package of 100.

Overview

Insulation Displacement Connector, Dual Element Connection, Flame Retardant, Wire Range: 22 - 16 AWG. Package of 100.

3M™ Scotchlok™ 557 IDC Pigtail Electrical Connector is self-stripping and flame-retardant. The connector is polypropylene-insulated and used to connect 2 wires while insulating the connection. It is 600V-rated for building wire and 1000V-rated for signs, fixtures and luminaires. It withstands temperatures of 221 degrees F (105 degrees C).

Also known as: 054007214946, 557-POUCH, MMM557POUCH, diapers, wire connector, wire connectors

Specifications

Color: Red
Volts AC: 600
Allowable Gauge Range: 22 - 16
Color: Red
Allowable Gauge Range: 22 - 16
Volts AC: 600