7000005933 MOLDED RUBBER INLINE SPLICE KIT 15KV

Item #: 0064081

Cat #: 5505

UPC: 054007122975

Company wide:
0 in stock
3m(tm) Molded Rubber Splice Qs-ii 5505, 750 Kcmil Stranded, Cable Insulation O.d. 1.320-1.520 In, 1 Per Case

Overview

3m(tm) Molded Rubber Splice Qs-ii 5505, 750 Kcmil Stranded, Cable Insulation O.d. 1.320-1.520 In, 1 Per Case

3M™ 5500 Series Molded Rubber QS II Splice Kit is an inline splice designed to use on 15kV tape shield, wire shield, or UniShield® cables with copper or aluminum conductors. Its peroxide cured EPDM rubber construction ensures a long life. The continuous current rating of each splice is the same as the current rating of the cable that it is sized to accommodate.

Also known as: 054007122975, 5505, MMM5505

Specifications

No Specifications Available