7000005930 MOLDED RUBBER INLINE SPLICE KIT 15KV

Item #: 0064078

Cat #: 5502

UPC: 054007122944

$ 622.60 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Molded Rubber Splice Qs-ii 5502, 2/0 Awg (220 Mil) 3/0-4/0 Awg 250 Kcmil(175 Mil) Stranded 4/0 Awg Solid, Cable Insulation O.d. 0.840-1.050 In, 1 Per Case

Overview

3m(tm) Molded Rubber Splice Qs-ii 5502, 2/0 Awg (220 Mil) 3/0-4/0 Awg 250 Kcmil(175 Mil) Stranded 4/0 Awg Solid, Cable Insulation O.d. 0.840-1.050 In, 1 Per Case

3M™ 5500 Series Molded Rubber QS II Splice Kit is an inline splice designed to use on 15kV tape shield, wire shield, or UniShield® cables with copper or aluminum conductors. Its peroxide cured EPDM rubber construction ensures a long life. The continuous current rating of each splice is the same as the current rating of the cable that it is sized to accommodate.

Also known as: 054007122944, 5502, MMM5502

Specifications

No Specifications Available