NULL

Item #: 0064077

Cat #: 5501

UPC: 054007122937

$ 601.25 EA
Company wide:
0 in stock
3m(tm) Molded Rubber Splice Qs-ii 5501, 4-1/0 Awg 2/0(175 Mil) Stranded 2-1/0 Awg Solid, Cable Insulation O.d. 0.637-.0.900 In, 1 Per Case

Overview

3m(tm) Molded Rubber Splice Qs-ii 5501, 4-1/0 Awg 2/0(175 Mil) Stranded 2-1/0 Awg Solid, Cable Insulation O.d. 0.637-.0.900 In, 1 Per Case

3M 5500 Series Molded Rubber QS-II Splice Kit is an inline splice designed to use on 15kV tape shield, wire shield, and UniShield cables with copper or aluminum conductors. Its peroxide-cured EPDM rubber construction ensures a long life. The continuous current rating of each splice is the same as the current rating of the cable that it is sized to accommodate.

Also known as: 054007122937, 5501, MMM5501

Specifications

Type: Splice Kit
Type: Splice Kit