Motor Lead Splicing Kit, Pigtail Type, 1/0 AWG - 250 MCM

Item #: 0064071

Cat #: 5303

UPC: 054007122654

$ 211.99 EA
Company wide:
0 in stock
Documents & Guides
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 1/0 AWG - 250 MCM, Motor Lead Range: # 2 AWG - 250 MCM. Voltage Range: 0-1000V, Connection Type: 1-Hole Lug (Pigtail). ***Kit will make (3) Splices***

Overview

Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 1/0 AWG - 250 MCM, Motor Lead Range: # 2 AWG - 250 MCM. Voltage Range: 0-1000V, Connection Type: 1-Hole Lug (Pigtail). ***Kit will make (3) Splices***

3M™ 5300 Series Motor Lead Pigtail Splice Kit contains 3 each of pigtail lug covers, mastic sealing strips, tubes of silicone grease, and locking pins plus an instruction sheet. It is designed for use with copper compression, 1-hole lugs. Its slip-on lug cover has EPDM rubber construction while the mastic strips in the kit seal moisture. After being crimped onto the cables, use this kit to insulate and seal the lugs that are bolted together in a pigtail configuration. CSA Certified and RoHS 2011/65/EU Compliant‎.

Also known as: 054007122654, 5303, MMM5303

Specifications

Volts AC: 600
Allowable Gauge Range: 2 - 250
Volts AC: 600
Allowable Gauge Range: 2 - 250