Motor Lead Splicing Kit, 14 - 10 AWG, (3 Splices/kit)

Item #: 0064068

Cat #: 5300

UPC: 054007083177

$ 80.10 EA
Company wide:
0 in stock
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 14 AWG - 10 AWG, Motor Lead Range: 16 AWG - 12 AWG. Voltage Range: 1000V, Connection Type: 1-Hole Lug (Pigtail). ***Kit will make (3) Splices***

Overview

Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 14 AWG - 10 AWG, Motor Lead Range: 16 AWG - 12 AWG. Voltage Range: 1000V, Connection Type: 1-Hole Lug (Pigtail). ***Kit will make (3) Splices***

3M™ 5300 Series Motor Lead Pigtail Splice Kit is perfect to use with copper compression, 1-hole lugs. It is designed to splice motor lead cables to incoming feeder cables, including the accommodation of pigtail (stub) connections at 1000V or less. The kit can make 3 splices and can be used on cables that can withstand a maximum temperature of 194 degrees F (90 degrees C).

Also known as: 054007083177, 5300, MMM5300

Specifications

Volts AC: 1kV
Allowable Gauge Range: 16 - 10
Volts AC: 1kV
Allowable Gauge Range: 16 - 10