Wire Connector, Winged, 18 to 6 AWG, 600V, Red

Item #: 0064067

Cat #: 512-BAG

UPC: 054007081623

Company wide:
0 in stock
Documents & Guides
Wire Connector, Color Coded, Wing Type, Color Red, Wire Range: 18 - 6 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded, Wing Type, Color Red, Wire Range: 18 - 6 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

3M™ Electrical Spring Connector 512 delivers uniform holding power for reliable electrical connections. Wings enable easy, high torque installation. The spring inside the connector has a durable steel construction with a corrosion-resistant coating. It offers enough space to accommodate a wide range of solid or stranded copper wires. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007081623, 512-BAG, MMM512BULK

Specifications

Color: Red
Material: Copper
Allowable Gauge Range: 18 - 6
Color: Red
Allowable Gauge Range: 18 - 6
Material: Copper