18 to 6 AWG Winged Wire Connector, Red

Item #: 0064066

Cat #: 512-POUCH

UPC: 054007081616

Company wide:
0 in stock
Documents & Guides
Wire Connector, Color Coded, Wing Type, Color Red, Wire Range: 18 - 6 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded, Wing Type, Color Red, Wire Range: 18 - 6 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Designed for speed and efficiency, these connectors spin-on quickly and tighten-down easily. They're engineered for easy back-off, too. The live inner spring action delivers uniform holding power.

Also known as: 054007081616, 512-POUCH, MMM512BOXED

Specifications

Color: Red
Material: Copper
Allowable Gauge Range: 18 - 6
Color: Red
Allowable Gauge Range: 18 - 6
Material: Copper