20 mils. Corrosion Protection Tape

Item #: 0064065

Cat #: 51-PRINTED-2x100FT

UPC: 054007428039

$ 82.67 EA
Company wide:
8 in stock
Documents & Guides
Corrosion Protection Tape, Scotchrap, All-Weather, Printed. Size: 2" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.

Overview

Corrosion Protection Tape, Scotchrap, All-Weather, Printed. Size: 2" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.

All-weather performance and corrosion resistance. Resistant to impact and abrasions. Corrosion protection on pipes, conduits and fittings, etc.

Also known as: 054007428039, 51-PRINTED-2x100FT, MMM512X100

Specifications

Width: 2 in
Length: 100 ft
Color: Black
Material: PVC
Family / Style: Scotchrap™ - 51
Width: 2 in
Color: Black
Family / Style: Scotchrap™ - 51
Length: 100 ft
Material: PVC