Corrosion Protection Tape, 10 mil, Unprinted, 2" x 100'

Item #: 0064064

Cat #: 50UP-2X100FT

UPC: 054007111566

$ 53.73 EA
Company wide:
33 in stock
Documents & Guides
Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 2" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.

Overview

Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 2" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.

All-weather performance and corrosion resistance. Resistant to impact and abrasions. Corrosion protection on pipes, conduits and fittings, etc.

Also known as: 054007111566, 50UP-2X100FT, MMM502X100FT, tower tape

Specifications

Width: 2 in
Length: 100 ft
Color: Black
Material: PVC
Family / Style: Scotchrap™ - 50
Width: 2 in
Color: Black
Family / Style: Scotchrap™ - 50
Length: 100 ft
Material: PVC