Corrosion Protection Tape, 10 mil, Unprinted, 1" x 100'

Item #: 0064062

Cat #: 50-UNPRINTED-1x100FT-BOX

UPC: 054007111498

$ 30.29 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Scotchrap(tm) All-weather Corrosion Protection Tape 50-unprinted-1 Inch x 100 Foot Box, 1 Inx 100 Ft (25 Mm X 30,5 M), 10 Per Case

Overview

3m(tm) Scotchrap(tm) All-weather Corrosion Protection Tape 50-unprinted-1 Inch x 100 Foot Box, 1 Inx 100 Ft (25 Mm X 30,5 M), 10 Per Case

Terminal type: Screw terminals Auxiliary Contact / Coil Terminal Block

Also known as: 054007111498, 50-UNPRINTED-1x100FT-BOX, MMM501X100FT

Specifications

Length: 100 ft
Width: 1 in
Color: Black
Material: PVC
Family / Style: Scotchrap™ - 50
Length: 100 ft
Color: Black
Family / Style: Scotchrap™ - 50
Width: 1 in
Material: PVC