Copper/aluminum One-hole Lug

Item #: 0064052

Cat #: 40037

UPC: 054007134831

$ 25.29 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Scotchlok(tm) Copper/aluminum One Hole Lug 40037, Olive, 2/0 Awg, 10 Percase

Overview

3m(tm) Scotchlok(tm) Copper/aluminum One Hole Lug 40037, Olive, 2/0 Awg, 10 Percase

3M™ Scotchlok™ 40000 1-Hole Compression Lug has color-coded end caps for easy identification. The standard barrel ensures a secure fit and offers reliable performance. It has chamfered ends that enable fast, simple conductor insertion. The antioxidant material inside the lug barrel facilitates clean conductor-to-lug contact. The contact aid in the lug barrel is compatible with poly/EPR insulations. It withstands a maximum temperature of 221 degrees F (105 degrees C).UL Listed and RoHS /65/EU Compliant.

Also known as: 054007134831, 40037, MMM40037

Specifications

Color: Olive
Material: Aluminum
Color: Olive
Material: Aluminum