3M™ Scotchlok™ Aluminum One Hole Lug 40000 Series

Item #: 0064050

Cat #: 40025

UPC: 054007134343

$ 16.77 EA
Company wide:
0 in stock
Documents & Guides
3M™ Scotchlok™ 40000 1 Hole Compression Lug is suitable for use on copper or aluminum conductors. The lug has a standard barrel that ensures a secure fit. Aluminum construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.

Overview

3M™ Scotchlok™ 40000 1 Hole Compression Lug is suitable for use on copper or aluminum conductors. The lug has a standard barrel that ensures a secure fit. Aluminum construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.

3M™ Scotchlok™ 40000 1-Hole Compression Lug has color-coded end caps for easy identification. The standard barrel ensures a secure fit and offers reliable performance. It has chamfered ends that enable fast, simple conductor insertion. The antioxidant material inside the lug barrel facilitates clean conductor-to-lug contact. The contact aid in the lug barrel is compatible with poly/EPR insulations. It withstands a maximum temperature of 221 degrees F (105 degrees C).UL Listed and RoHS /65/EU Compliant.

Also known as: 054007134343, 40025, MMM40025

Specifications

Color: Pink
Color: Pink