Copper/aluminum One-hole Lug

Item #: 0064048

Cat #: 40020

UPC: 054007134183

$ 21.46 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Scotchlok(tm) Copper/aluminum One Hole Lug 40020, Green, 4 Awg, 50 Per Case

Overview

3m(tm) Scotchlok(tm) Copper/aluminum One Hole Lug 40020, Green, 4 Awg, 50 Per Case

3M™ Scotchlok™ 40000 1-Hole Compression Lug has color-coded end caps for easy identification. The standard barrel ensures a secure fit and offers reliable performance. It has chamfered ends that enable fast, simple conductor insertion. The antioxidant material inside the lug barrel facilitates clean conductor-to-lug contact. The contact aid in the lug barrel is compatible with poly/EPR insulations. It withstands a maximum temperature of 221 degrees F (105 degrees C).UL Listed and RoHS /65/EU Compliant.

Also known as: 054007134183, 40020, MMM40020

Specifications

Color: Green
Material: Aluminum
Color: Green
Material: Aluminum