Insulating Resin, Size C, 14.7 Oz

Item #: 0064046

Cat #: 4C

UPC: 054007431671

$ 138.14 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Scotchcast(tm) Electrical Insulating Resin 4c Size (14.7 Oz) Electricalinsulating Resin, 10 Per Case

Overview

3m(tm) Scotchcast(tm) Electrical Insulating Resin 4c Size (14.7 Oz) Electricalinsulating Resin, 10 Per Case

3M™ Scotchcast™ Electrical Insulating Resin 4N, with nozzel and guard bag, is a 2 part, insulating and encapsulating, epoxy based, liquid resin that generates its own heat to cure. Compatible with solid/synthetic cable insulations and jackets, this resin makes an excellent insulator and sealer for cable splicing.

Also known as: 054007431671, 4C, MMM4SIZEC

Specifications

Material: Epoxy
Color: Black
Size: 14.7 oz
Material: Epoxy
Size: 14.7 oz
Color: Black