Electrical Insulating Resin, 4N Series, 7.2 Ounce

Item #: 0064045
Cat #: 4N-B
UPC: 051128613481
$ 52.86 EA
Company wide:
21 in stock
Documents & Guides
Resin, Electrical Insulating, 11.2 cubic inches, 7.4 ounce Package. Resin is a 2-Part Epoxy Insulating and Encapsulating Resin. Use to Splice Solid Dielectric and Oil-Filled Cables up to 8 kV.

Overview

Resin, Electrical Insulating, 11.2 cubic inches, 7.4 ounce Package. Resin is a 2-Part Epoxy Insulating and Encapsulating Resin. Use to Splice Solid Dielectric and Oil-Filled Cables up to 8 kV.
3M™ Scotchcast™ Electrical Insulating Resin 4 is a two-part epoxy insulating and encapsulating resin. Its compatibility with solid and synthetic cable insulations and jackets makes Resin 4 an excellent insulator and sealer for cable splicing.
Also known as: 051128613481, 4N-B, MMM4SIZEB

Specifications

Type: Resin
Material: Epoxy
Color: Black
Size: 7.400 oz
Type: Resin
Color: Black
Material: Epoxy
Size: 7.400 oz

Customer Reviews

No reviews for this product
(0)