Color Coding Electrical Tape, Vinyl, Violet, 3/4" x 66'

Item #: 0064034

Cat #: 35-3/4X66FT-VL

UPC: 054007112716

$ 11.57 EA
Company wide:
1,556 in stock
Documents & Guides
Electrical Color Coding Tape, Vinyl, 3/4 Inch x 66 Foot Length, 7 mm Thickness, 600 Volt, Temperature Rating: 221°F, Violet

Overview

Electrical Color Coding Tape, Vinyl, 3/4 Inch x 66 Foot Length, 7 mm Thickness, 600 Volt, Temperature Rating: 221°F, Violet

Scotch® Vinyl Electrical Tape 35 is a premium-grade, 7-mil thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems.

Scotch® Vinyl Electrical Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure-sensitive, rubber-resin adhesive and an elastic PVC backing. This tape is flame-retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007112716, 35-3/4X66FT-VL, MMM35VIO34X66FT, purple, phase tape

Specifications

Length: 66 ft
Width: 3/4 in
Color: Purple
Material: Vinyl, PVC
Product Thickness: 7 mil
Family / Style: Scotch® 35 Series
Length: 66 ft
Color: Purple
Product Thickness: 7 mil
Width: 3/4 in
Material: Vinyl, PVC
Family / Style: Scotch® 35 Series